Motion
SRS15WMUU+110LPM

THK AMERICA INC
SRS15WMUU+110LPM

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18939833
MFR #SRS15WMUU+110LPM
Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15WMUU+110LPM

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18939833
MFR #SRS15WMUU+110LPM

Mfr description
SRS15WMUU+110LPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.63/each

Specifications

Dimensions

  • Length
    110 mm
  • Rail Size
    15 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Anticorrosion
    Yes
  • OAL
    110 mm
  • Radial Static Load Capacity
    8.55 kN, 1922.116 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)