Motion
SRS15WMUUC1+110LM

THK AMERICA INC
SRS15WMUUC1+110LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18939834
MFR #SRS15WMUUC1+110LM
Price$255.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15WMUUC1+110LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18939834
MFR #SRS15WMUUC1+110LM

Mfr description
SRS15WMUUC1+110LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.03/each

Specifications

Dimensions

  • Length
    110 mm
  • Rail Size
    15 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Anticorrosion
    Yes
  • OAL
    110 mm
  • Radial Static Load Capacity
    8.59 kN, 1931.108 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)