Motion
2SRS15WMUU+310LM

THK AMERICA INC
2SRS15WMUU+310LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 310 mm Long
Mi Item #18939840
MFR #2SRS15WMUU+310LM
Price$588.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS15WMUU+310LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 310 mm Long
Mi Item #18939840
MFR #2SRS15WMUU+310LM

Mfr description
2SRS15WMUU+310LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.33/each

Specifications

Dimensions

  • Length
    310 mm
  • Rail Size
    15 mm
  • Weight
    2.53 lbs, 1.148 kg

Details

  • Anticorrosion
    Yes
  • OAL
    310 mm
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)