Motion
SRS15WNUU+150LM

THK AMERICA INC
SRS15WNUU+150LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
Mi Item #18939848
MFR #SRS15WNUU+150LM
Price$338.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15WNUU+150LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
Mi Item #18939848
MFR #SRS15WNUU+150LM

Mfr description
SRS15WNUU+150LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.35/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    15 mm
  • Weight
    0.443 lbs, 0.201 kg

Details

  • Anticorrosion
    Yes
  • OAL
    150 mm
  • Radial Static Load Capacity
    15.3 kN, 3439.577 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)