Motion
3SRS15WGMUU+910LM

THK AMERICA INC
3SRS15WGMUU+910LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 910 mm Long
Mi Item #18939869
MFR #3SRS15WGMUU+910LM
Price$1,424.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
3SRS15WGMUU+910LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 910 mm Long
Mi Item #18939869
MFR #3SRS15WGMUU+910LM

Mfr description
3SRS15WGMUU+910LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,424.10/each

Specifications

Dimensions

  • Length
    910 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • OAL
    910 mm
  • Radial Static Load Capacity
    6.78 kN, 1524.205 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)