Motion
2SRS15WGNUU+590LM

THK AMERICA INC
2SRS15WGNUU+590LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 590 mm Long
Mi Item #18939872
MFR #2SRS15WGNUU+590LM
Price$1,126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS15WGNUU+590LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 590 mm Long
Mi Item #18939872
MFR #2SRS15WGNUU+590LM

Mfr description
2SRS15WGNUU+590LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.15/each

Specifications

Dimensions

  • Length
    590 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    133 N-m, 1177.14 lbf/in
  • OAL
    590 mm
  • Radial Static Load Capacity
    15.3 kN, 3439.58 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)