Motion
SRS5GMUU+55LM

THK AMERICA INC
SRS5GMUU+55LM

Standard Ball Assembly Slide - Rail Size: 5 mm, 55 mm Long
Mi Item #18939877
MFR #SRS5GMUU+55LM
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS5GMUU+55LM

Standard Ball Assembly Slide - Rail Size: 5 mm, 55 mm Long
Mi Item #18939877
MFR #SRS5GMUU+55LM

Mfr description
SRS5GMUU+55LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Length
    55 mm
  • Rail Size
    5 mm
  • Weight
    0.002 kg, 0.071 oz

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.79 N-m to 1.37 N-m
  • OAL
    55 mm
  • Radial Static Load Capacity
    0.527 kN, 118.474 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Full Ball Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)