Motion
SRS7MSS+70LPM

THK AMERICA INC
SRS7MSS+70LPM

Standard Ball Assembly Slide - Rail Size: 7 mm, 70 mm Long
Mi Item #18939886
MFR #SRS7MSS+70LPM
Price$143.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS7MSS+70LPM

Standard Ball Assembly Slide - Rail Size: 7 mm, 70 mm Long
Mi Item #18939886
MFR #SRS7MSS+70LPM

Mfr description
SRS7MSS+70LPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.93/each

Specifications

Dimensions

  • Length
    70 mm
  • Rail Size
    7 mm
  • Weight
    0.009 kg, 0.317 oz

Details

  • Anticorrosion
    Yes
  • OAL
    70 mm
  • Radial Static Load Capacity
    1.29 kN, 290.004 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)