Motion
2SRS7GMUU+85LM

THK AMERICA INC
2SRS7GMUU+85LM

Standard Ball Assembly Slide - Rail Size: 7 mm, 85 mm Long
Mi Item #18939900
MFR #2SRS7GMUU+85LM
Price$123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS7GMUU+85LM

Standard Ball Assembly Slide - Rail Size: 7 mm, 85 mm Long
Mi Item #18939900
MFR #2SRS7GMUU+85LM

Mfr description
2SRS7GMUU+85LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.73/each

Specifications

Dimensions

  • Length
    85 mm
  • Rail Size
    7 mm
  • Weight
    0.09 lbs, 40.82 g

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    85 mm
  • Rail Style
    Miniature Profiled
  • Slider Type
    Miniature Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)