Motion
SRS9XMUU+35LM

THK AMERICA INC
SRS9XMUU+35LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 35 mm Long
Mi Item #18939903
MFR #SRS9XMUU+35LM
Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9XMUU+35LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 35 mm Long
Mi Item #18939903
MFR #SRS9XMUU+35LM

Mfr description
SRS9XMUU+35LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.08/each

Specifications

Dimensions

  • Length
    35 mm
  • Rail Size
    9 mm
  • Weight
    0.016 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    35 mm
  • Radial Static Load Capacity
    2.75 kN
  • Rail Style
    Miniature Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)