Motion
SRS9XMUU+55LM

THK AMERICA INC
SRS9XMUU+55LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 55 mm Long
Mi Item #18939906
MFR #SRS9XMUU+55LM
Price$123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9XMUU+55LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 55 mm Long
Mi Item #18939906
MFR #SRS9XMUU+55LM

Mfr description
SRS9XMUU+55LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.73/each

Specifications

Dimensions

  • Length
    55 mm
  • Rail Size
    9 mm
  • Weight
    0.08 lbs, 0.036 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    55 mm
  • Rail Style
    Miniature Caged Ball LM Guide
  • Slider Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)