Motion
SRS9XMSS+135LM

THK AMERICA INC
SRS9XMSS+135LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 135 mm Long
Mi Item #18939927
MFR #SRS9XMSS+135LM
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9XMSS+135LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 135 mm Long
Mi Item #18939927
MFR #SRS9XMSS+135LM

Mfr description
SRS9XMSS+135LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Length
    135 mm
  • Rail Size
    9 mm

Details

  • Anticorrosion
    Yes
  • OAL
    135 mm
  • Radial Static Load Capacity
    2.75 kN, 618.224 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)