Motion
SRS12MUU+60LM

THK AMERICA INC
SRS12MUU+60LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 60 mm Long
Mi Item #18939974
MFR #SRS12MUU+60LM
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12MUU+60LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 60 mm Long
Mi Item #18939974
MFR #SRS12MUU+60LM

Mfr description
SRS12MUU+60LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Length
    60 mm
  • Rail Size
    12 mm
  • Weight
    0.06 lbs, 0.027 kg

Details

  • Anticorrosion
    Yes
  • OAL
    60 mm
  • Radial Static Load Capacity
    2.1 kN, 472.1 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)