Motion
SRS12MSS+220LM

THK AMERICA INC
SRS12MSS+220LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 220 mm Long
Mi Item #18939991
MFR #SRS12MSS+220LM
Price$194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12MSS+220LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 220 mm Long
Mi Item #18939991
MFR #SRS12MSS+220LM

Mfr description
SRS12MSS+220LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.43/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • OAL
    220 mm
  • Radial Static Load Capacity
    3.53 kN, 793.576 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)