Motion
2SRS12GMUU+120LM

THK AMERICA INC
2SRS12GMUU+120LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 120 mm Long
Mi Item #18940055
MFR #2SRS12GMUU+120LM
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS12GMUU+120LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 120 mm Long
Mi Item #18940055
MFR #2SRS12GMUU+120LM

Mfr description
2SRS12GMUU+120LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Length
    120 mm
  • Rail Size
    12 mm
  • Weight
    0.29 lbs, 0.132 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    120 mm
  • Rail Style
    Miniature LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)