Motion
2SRS15MUU+430LM

THK AMERICA INC
2SRS15MUU+430LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 430 mm Long
Mi Item #18940086
MFR #2SRS15MUU+430LM
Price$431.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS15MUU+430LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 430 mm Long
Mi Item #18940086
MFR #2SRS15MUU+430LM

Mfr description
2SRS15MUU+430LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.78/each

Specifications

Dimensions

  • Length
    430 mm
  • Rail Size
    15 mm
  • Weight
    1.11 lbs

Details

  • Anticorrosion
    Yes
  • OAL
    430 mm
  • Rail Style
    Miniature Caged Ball LM Guide
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)