Motion
SRS20MUU+160LM

THK AMERICA INC
SRS20MUU+160LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
Mi Item #18940143
MFR #SRS20MUU+160LM
Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS20MUU+160LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
Mi Item #18940143
MFR #SRS20MUU+160LM

Mfr description
SRS20MUU+160LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.63/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • OAL
    160 mm
  • Radial Static Load Capacity
    9.77 kN, 2196.38 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    M-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)