Motion
SRS20GMUU+220LM

THK AMERICA INC
SRS20GMUU+220LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #18940157
MFR #SRS20GMUU+220LM
Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS20GMUU+220LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #18940157
MFR #SRS20GMUU+220LM

Mfr description
SRS20GMUU+220LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.10/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Corrosion Resistant
  • Moment Capacity
    44.7 to 53.3 N-m
  • OAL
    220 mm
  • Radial Static Load Capacity
    9.4 kN, 2113.205 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Full Ball Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)