Motion
SRS20GMUU+460LM

THK AMERICA INC
SRS20GMUU+460LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 460 mm Long
MI ITEM #18940159
MFR #SRS20GMUU+460LM
Price$431.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS20GMUU+460LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 460 mm Long
MI ITEM #18940159
MFR #SRS20GMUU+460LM

Mfr description
SRS20GMUU+460LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.78/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    44.7 to 104 N-m, 395.63 to 920.47 lbf/in
  • OAL
    460 mm
  • Radial Static Load Capacity
    9.4 kN, 2113.2 lbf
  • Rail Style
    Profiled
  • Slider Type
    Full Ball Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)