Motion
SRS25MSS+160LM

THK AMERICA INC
SRS25MSS+160LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18940164
MFR #SRS25MSS+160LM
Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS25MSS+160LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18940164
MFR #SRS25MSS+160LM

Mfr description
SRS25MSS+160LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.53/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    25 mm
  • Weight
    0.529 lbs, 0.24 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    181 N-m, 133.5
  • OAL
    77 mm
  • Radial Static Load Capacity
    22.3 kN, 5013.2 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)