Motion
2SRS25MUU+280LM

THK AMERICA INC
2SRS25MUU+280LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
MI ITEM #18940165
MFR #2SRS25MUU+280LM
Price$580.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS25MUU+280LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
MI ITEM #18940165
MFR #2SRS25MUU+280LM

Mfr description
2SRS25MUU+280LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.75/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    177 to 181 N-m
  • OAL
    280 mm
  • Radial Static Load Capacity
    20.2 to 22.3 kN
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)