Motion
HCR12A1+60/100R

THK AMERICA INC
HCR12A1+60/100R

Standard Ball Assembly Slide - Rail Size: 12 mm, 44.60 mm Long
Mi Item #18940169
MFR #HCR12A1+60/100R
Price$815.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR12A1+60/100R

Standard Ball Assembly Slide - Rail Size: 12 mm, 44.60 mm Long
Mi Item #18940169
MFR #HCR12A1+60/100R

Mfr description
HCR12A1+60/100R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.58/each

Specifications

Dimensions

  • Length
    44.60 mm
  • Rail Size
    12 mm
  • Weight
    0.176 lbs, 0.08 kg

Details

  • Moment Capacity
    0.0409 to 0.228
  • OAL
    44.60 mm
  • Radial Static Load Capacity
    12 kN, 2697.71 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)