Motion
HCR15A1UU+60/150R

THK AMERICA INC
HCR15A1UU+60/150R

Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
Mi Item #18940172
MFR #HCR15A1UU+60/150R
Price$868.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR15A1UU+60/150R

Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
Mi Item #18940172
MFR #HCR15A1UU+60/150R

Mfr description
HCR15A1UU+60/150R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$868.60/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    15 mm
  • Weight
    0.441 lbs, 0.2 kg

Details

  • Moment Capacity
    0.0805 to 0.457
  • OAL
    55.50 mm
  • Radial Static Load Capacity
    13.5 kN, 3034.922 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)