Motion
HCR25A1SS+60/500R

THK AMERICA INC
HCR25A1SS+60/500R

Standard Ball Assembly Slide - Rail Size: 25 mm, 81.60 mm Long
Mi Item #18940181
MFR #HCR25A1SS+60/500R
Price$1,714.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR25A1SS+60/500R

Standard Ball Assembly Slide - Rail Size: 25 mm, 81.60 mm Long
Mi Item #18940181
MFR #HCR25A1SS+60/500R

Mfr description
HCR25A1SS+60/500R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.48/each

Specifications

Dimensions

  • Length
    81.60 mm
  • Rail Size
    25 mm
  • Weight
    1.3 lbs, 0.59 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.307 kNm, 226.43
  • OAL
    81.60 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.4 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)