Motion
HCR25A4SS+60/500R

THK AMERICA INC
HCR25A4SS+60/500R

Standard Ball Assembly Slide - Rail Size: 25 mm, 500 mm Long
Mi Item #18940184
MFR #HCR25A4SS+60/500R
Price$4,345.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR25A4SS+60/500R

Standard Ball Assembly Slide - Rail Size: 25 mm, 500 mm Long
Mi Item #18940184
MFR #HCR25A4SS+60/500R

Mfr description
HCR25A4SS+60/500R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,345.53/each

Specifications

Dimensions

  • Length
    500 mm
  • Rail Size
    25 mm
  • Weight
    1.301 lbs, 0.59 kg

Details

  • Moment Capacity
    0.307 to 1.71 kNm, 226.43 to 1261.23
  • OAL
    511.50 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.43 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)