Motion
HCR35A2UU+60/600R

THK AMERICA INC
HCR35A2UU+60/600R

Standard Ball Assembly Slide - Rail Size: 35 mm, 108.20 mm Long
Mi Item #18940188
MFR #HCR35A2UU+60/600R
Price$4,517.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR35A2UU+60/600R

Standard Ball Assembly Slide - Rail Size: 35 mm, 108.20 mm Long
Mi Item #18940188
MFR #HCR35A2UU+60/600R

Mfr description
HCR35A2UU+60/600R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,517.22/each

Specifications

Dimensions

  • Length
    108.20 mm
  • Rail Size
    35 mm
  • Weight
    3.527 lbs, 1.6 kg

Details

  • Moment Capacity
    0.782 kNm to 3.93
  • OAL
    108.20 mm
  • Radial Static Load Capacity
    61.1 kN, 13735.83 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)