Motion
HCR45A2UU+60/1200R

THK AMERICA INC
HCR45A2UU+60/1200R

Standard Ball Assembly Slide - Rail Size: 45 mm, 1200 mm Long
Mi Item #18940195
MFR #HCR45A2UU+60/1200R
Price$7,378.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HCR45A2UU+60/1200R

Standard Ball Assembly Slide - Rail Size: 45 mm, 1200 mm Long
Mi Item #18940195
MFR #HCR45A2UU+60/1200R

Mfr description
HCR45A2UU+60/1200R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,378.05/each

Specifications

Dimensions

  • Length
    1200 mm
  • Rail Size
    45 mm
  • Weight
    6.173 lbs, 2.8 kg

Details

  • Moment Capacity
    1.42 to 7.92
  • OAL
    137.30 mm
  • Radial Static Load Capacity
    95.6 kN, 21491.73 lbf
  • Rail Style
    Curved Guide
  • Slider Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)