Motion
SVR25R1SS+230LP

THK AMERICA INC
SVR25R1SS+230LP

Standard Ball Assembly Slide - Rail Size: 25 mm, 230 mm Long
Mi Item #18940196
MFR #SVR25R1SS+230LP
Price$616.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVR25R1SS+230LP

Standard Ball Assembly Slide - Rail Size: 25 mm, 230 mm Long
Mi Item #18940196
MFR #SVR25R1SS+230LP

Mfr description
SVR25R1SS+230LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.10/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    MA: 0.602 kNm, MB: 0.365 kNm, MC: 0.71
  • OAL
    230 mm
  • Radial Static Load Capacity
    68.1 kN, 15309.48 lbf
  • Rail Style
    Profiled
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)