Motion
SVR35C1SS+840L

THK AMERICA INC
SVR35C1SS+840L

Standard Ball Assembly Slide - Rail Size: 35 mm, 840 mm Long
Mi Item #18940202
MFR #SVR35C1SS+840L
Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVR35C1SS+840L

Standard Ball Assembly Slide - Rail Size: 35 mm, 840 mm Long
Mi Item #18940202
MFR #SVR35C1SS+840L

Mfr description
SVR35C1SS+840L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.00/each

Specifications

Dimensions

  • Length
    840 mm
  • Rail Size
    35 mm

Details

  • Hardened Raceways
    True
  • OAL
    840 mm
  • Radial Static Load Capacity
    116 kN, 26077.836 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)