Motion
SVS25LR1UU+350L

THK AMERICA INC
SVS25LR1UU+350L

Standard Ball Assembly Slide - Rail Size: 25 mm, 248 mm Stroke, 350 mm Long
Mi Item #18940212
MFR #SVS25LR1UU+350L
Price$555.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVS25LR1UU+350L

Standard Ball Assembly Slide - Rail Size: 25 mm, 248 mm Stroke, 350 mm Long
Mi Item #18940212
MFR #SVS25LR1UU+350L

Mfr description
SVS25LR1UU+350L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.50/each

Specifications

Dimensions

  • Length
    350 mm
  • Rail Size
    25 mm
  • Stroke
    248 mm
  • Weight
    3.34 lbs, 1.515 kg

Details

  • Moment Capacity
    MA: 0.75 kNm, MB: 0.693 kNm, MC: 0.665
  • OAL
    102 mm
  • Radial Static Load Capacity
    66.1 kN, 14859.87 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)