Motion
SVS45LC1SS+570L

THK AMERICA INC
SVS45LC1SS+570L

Standard Ball Assembly Slide - Rail Size: 45 mm, 570 mm Long
Mi Item #18940219
MFR #SVS45LC1SS+570L
Price$1,103.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVS45LC1SS+570L

Standard Ball Assembly Slide - Rail Size: 45 mm, 570 mm Long
Mi Item #18940219
MFR #SVS45LC1SS+570L

Mfr description
SVS45LC1SS+570L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.43/each

Specifications

Dimensions

  • Length
    570 mm
  • Rail Size
    45 mm
  • Weight
    5.071 lbs, 2.3 kg

Details

  • Axial Static Load Capacity
    142 kN, 31922.87 lbf
  • Moment Capacity
    2.19 to 10.9 kNm, 1615.26 to 8039.42
  • OAL
    570 mm
  • Radial Static Load Capacity
    142 kN, 31922.87 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)