Motion
SRG45LC1SS+275LH

THK AMERICA INC
SRG45LC1SS+275LH

Standard Ball Assembly Slide - Rail Size: 45 mm, 275 mm Long
Mi Item #18940229
MFR #SRG45LC1SS+275LH
Price$1,214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG45LC1SS+275LH

Standard Ball Assembly Slide - Rail Size: 45 mm, 275 mm Long
Mi Item #18940229
MFR #SRG45LC1SS+275LH

Mfr description
SRG45LC1SS+275LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,214.53/each

Specifications

Dimensions

  • Length
    275 mm
  • Rail Size
    45 mm
  • Weight
    5.291 lbs, 2.4 kg

Details

  • Axial Static Load Capacity
    182 kN, 40915.27 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    3.39 kNm to 18.8
  • OAL
    155 mm
  • Radial Static Load Capacity
    182 kN, 40915.27 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)