Motion
SRN35LR1SSC1+200LP

THK AMERICA INC
SRN35LR1SSC1+200LP

Standard Ball Assembly Slide - Rail Size: 35 mm, 200 mm Long
Mi Item #18940235
MFR #SRN35LR1SSC1+200LP
Price$911.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRN35LR1SSC1+200LP

Standard Ball Assembly Slide - Rail Size: 35 mm, 200 mm Long
Mi Item #18940235
MFR #SRN35LR1SSC1+200LP

Mfr description
SRN35LR1SSC1+200LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.53/each

Specifications

Dimensions

  • Length
    200 mm
  • Rail Size
    35 mm

Details

  • Axial Static Load Capacity
    165 kN, 37093.45 lbf
  • Moment Capacity
    3.13 kNm, 27702.85 lbf/in
  • OAL
    200 mm
  • Radial Static Load Capacity
    165 kN, 37093.45 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)