Motion
HRX45C2SSC0+570LH

THK AMERICA INC
HRX45C2SSC0+570LH

Standard Ball Assembly Slide - Rail Size: 45 mm, 570 mm Long
Mi Item #18940244
MFR #HRX45C2SSC0+570LH
Price$1,613.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRX45C2SSC0+570LH

Standard Ball Assembly Slide - Rail Size: 45 mm, 570 mm Long
Mi Item #18940244
MFR #HRX45C2SSC0+570LH

Mfr description
HRX45C2SSC0+570LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.48/each

Specifications

Dimensions

  • Length
    570 mm
  • Rail Size
    45 mm
  • Weight
    21.43 lbs, 9.72 kg

Details

  • Axial Static Load Capacity
    250.4 kN, 56292.1 lbf
  • Moment Capacity
    4.85 kNm, 3577.2
  • OAL
    570 mm
  • Operating Temperature
    -15 to 80 °C, 5 to 176 °F
  • Radial Static Load Capacity
    250.4 kN, 56292.1 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)