Motion
LBS15UUCL+338LH

THK AMERICA INC
LBS15UUCL+338LH

Standard Ball Assembly Slide - Rail Size: 15 mm, 338 mm Long
Mi Item #18940261
MFR #LBS15UUCL+338LH
Price$487.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBS15UUCL+338LH

Standard Ball Assembly Slide - Rail Size: 15 mm, 338 mm Long
Mi Item #18940261
MFR #LBS15UUCL+338LH

Mfr description
LBS15UUCL+338LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.33/each

Specifications

Dimensions

  • Length
    338 mm
  • Rail Size
    15 mm
  • Weight
    0.132 lbs, 0.06 kg

Details

  • Moment Capacity
    25.4 to 185 N-m, 18.734 to 136.449
  • OAL
    338 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    8.4 kN, 1888.395 lbf
  • Rail Style
    Ball Spline
  • Slider Type
    Cylindrical type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)