Motion
LBS25+1100L

THK AMERICA INC
LBS25+1100L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1100 mm Long
Mi Item #18940267
MFR #LBS25+1100L
Price$1,085.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBS25+1100L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1100 mm Long
Mi Item #18940267
MFR #LBS25+1100L

Mfr description
LBS25+1100L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.75/each

Specifications

Dimensions

  • Length
    1100 mm
  • Rail Size
    25 mm
  • Weight
    7.1 lbs, 3.22 kg

Details

  • Moment Capacity
    118 to 760 N-m
  • OAL
    1100 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    23.5 kN, 5283.01 lbf
  • Rail Style
    Spline Shaft
  • Slider Type
    Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)