Motion
2LBS85UU+3521L

THK AMERICA INC
2LBS85UU+3521L

Standard Ball Assembly Slide - Rail Size: 85 mm, 3521 mm Long
Mi Item #18940291
MFR #2LBS85UU+3521L
Price$21,646.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBS85UU+3521L

Standard Ball Assembly Slide - Rail Size: 85 mm, 3521 mm Long
Mi Item #18940291
MFR #2LBS85UU+3521L

Mfr description
2LBS85UU+3521L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,646.83/each

Specifications

Dimensions

  • Length
    3521 mm
  • Rail Size
    85 mm
  • Weight
    262.06 lbs, 118.87 kg

Details

  • Moment Capacity
    2000 to 12600 N-m, 17701.5 to 111519.3 lbf/in
  • OAL
    3521 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    141 kN, 31698.1 lbf
  • Rail Style
    Cylindrical
  • Slider Type
    Straight Cylindrical Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)