Motion
2LBST25UU+735L

THK AMERICA INC
2LBST25UU+735L

Standard Ball Assembly Slide - Rail Size: 25 mm, 595 mm Stroke, 735 mm Long
Mi Item #18940293
MFR #2LBST25UU+735L
Price$982.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBST25UU+735L

Standard Ball Assembly Slide - Rail Size: 25 mm, 595 mm Stroke, 735 mm Long
Mi Item #18940293
MFR #2LBST25UU+735L

Mfr description
2LBST25UU+735L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.23/each

Specifications

Dimensions

  • Length
    735 mm
  • Rail Size
    25 mm
  • Stroke
    595 mm
  • Weight
    5.00 lbs, 2.27 kg

Details

  • Moment Capacity
    171 to 1060 N-m
  • OAL
    735 mm
  • Radial Static Load Capacity
    28.7 kN, 6451.99 lbf
  • Rail Style
    Cylindrical
  • Slider Type
    Long type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)