Motion
LBST50UUCL+347L

THK AMERICA INC
LBST50UUCL+347L

Standard Ball Assembly Slide - Rail Size: 50 mm, 347 mm Long
Mi Item #18940298
MFR #LBST50UUCL+347L
Price$840.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBST50UUCL+347L

Standard Ball Assembly Slide - Rail Size: 50 mm, 347 mm Long
Mi Item #18940298
MFR #LBST50UUCL+347L

Mfr description
LBST50UUCL+347L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.82/each

Specifications

Dimensions

  • Length
    347 mm
  • Rail Size
    50 mm
  • Weight
    4.189 lbs, 1.9 kg

Details

  • Moment Capacity
    941 to 5610 N-m
  • OAL
    347 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    94.1 kN, 21154.5 lbf
  • Rail Style
    Cylindrical
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)