Motion
LBST60CL+230L

THK AMERICA INC
LBST60CL+230L

Standard Ball Assembly Slide - Rail Size: 60 mm, 230 mm Long
Mi Item #18940303
MFR #LBST60CL+230L
Price$2,421.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBST60CL+230L

Standard Ball Assembly Slide - Rail Size: 60 mm, 230 mm Long
Mi Item #18940303
MFR #LBST60CL+230L

Mfr description
LBST60CL+230L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,421.48/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    60 mm
  • Weight
    7.275 lbs, 3.3 kg

Details

  • Moment Capacity
    1300 to 8280 N-m, 958.83 to 6107.02
  • OAL
    230 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    121 kN, 27201.88 lbf
  • Rail Style
    Cylindrical
  • Slider Type
    Long type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)