Motion
LBF20UU+160L

THK AMERICA INC
LBF20UU+160L

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
Mi Item #18940312
MFR #LBF20UU+160L
Price$343.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBF20UU+160L

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
Mi Item #18940312
MFR #LBF20UU+160L

Mfr description
LBF20UU+160L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.40/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    20 mm
  • Weight
    0.441 lbs, 0.2 kg

Details

  • Moment Capacity
    60.2 to 408 N-m, 532.8 to 3611.1 lbf/in
  • OAL
    160 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    14.9 kN, 3349.7 lbf
  • Rail Style
    Ball Spline
  • Slider Type
    Medium-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)