Motion
2LBF25UU+200L

THK AMERICA INC
2LBF25UU+200L

Standard Ball Assembly Slide - Rail Size: 25 mm, 200 mm Long
MI ITEM #18940320
MFR #2LBF25UU+200L
Price$676.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBF25UU+200L

Standard Ball Assembly Slide - Rail Size: 25 mm, 200 mm Long
MI ITEM #18940320
MFR #2LBF25UU+200L

Mfr description
2LBF25UU+200L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.70/each

Specifications

Dimensions

  • Length
    200 mm
  • Rail Size
    25 mm
  • Weight
    0.794 lbs, 0.36 kg

Details

  • Moment Capacity
    118 to 760 N-m, 87.03 to 560.55
  • OAL
    200 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    23.5 kN, 5283.01 lbf
  • Slider Type
    Medium-Load Type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)