Motion
LBF30UU+1000L

THK AMERICA INC
LBF30UU+1000L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1000 mm Long
Mi Item #18940325
MFR #LBF30UU+1000L
Price$1,199.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBF30UU+1000L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1000 mm Long
Mi Item #18940325
MFR #LBF30UU+1000L

Mfr description
LBF30UU+1000L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.38/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    30 mm
  • Weight
    9.7 lbs, 4.4 kg

Details

  • Moment Capacity
    203 to 1270 N-m, 149.7 to 936.7
  • OAL
    1000 mm
  • Radial Static Load Capacity
    33.8 kN, 7598.5 lbf
  • Slider Type
    Medium-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)