Motion
2LBF40UU+1800L

THK AMERICA INC
2LBF40UU+1800L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1800 mm Long
MI ITEM #18940332
MFR #2LBF40UU+1800L
Price$2,679.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBF40UU+1800L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1800 mm Long
MI ITEM #18940332
MFR #2LBF40UU+1800L

Mfr description
2LBF40UU+1800L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,679.03/each

Specifications

Dimensions

  • Length
    1800 mm
  • Rail Size
    40 mm
  • Weight
    29.63 lbs, 13.44 kg

Details

  • Moment Capacity
    387 to 2640 N-m, 3425.2 to 23365.9 lbf/in
  • OAL
    1800 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    53.4 kN, 12004.8 lbf
  • Slider Type
    LBF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)