Motion
5LBF40UU+2000L

THK AMERICA INC
5LBF40UU+2000L

Standard Ball Assembly Slide - Rail Size: 40 mm, 2000 mm Long
Mi Item #18940334
MFR #5LBF40UU+2000L
Price$4,113.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
5LBF40UU+2000L

Standard Ball Assembly Slide - Rail Size: 40 mm, 2000 mm Long
Mi Item #18940334
MFR #5LBF40UU+2000L

Mfr description
5LBF40UU+2000L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,113.22/each

Specifications

Dimensions

  • Length
    2000 mm
  • Rail Size
    40 mm
  • Weight
    32.63 lbs, 14.8 kg

Details

  • Moment Capacity
    387 N-m to 2640 N-m
  • OAL
    2000 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    53.4 kN, 12004.8 lbf
  • Slider Type
    Medium-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)