Motion
LBF50UU+150L

THK AMERICA INC
LBF50UU+150L

Standard Ball Assembly Slide - Rail Size: 50 mm, 150 mm Long
Mi Item #18940337
MFR #LBF50UU+150L
Price$696.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LBF50UU+150L

Standard Ball Assembly Slide - Rail Size: 50 mm, 150 mm Long
Mi Item #18940337
MFR #LBF50UU+150L

Mfr description
LBF50UU+150L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.90/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    50 mm
  • Weight
    4.189 lbs, 1.9 kg

Details

  • Moment Capacity
    594 to 4,050 N-m, 438.1 to 2,987.1
  • OAL
    150 mm
  • Radial Static Load Capacity
    73 kN, 16,411 lbf
  • Rail Style
    Round
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)