Motion
2LBH40UU+1180L

THK AMERICA INC
2LBH40UU+1180L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1180 mm Long
Mi Item #18940351
MFR #2LBH40UU+1180L
Price$2,136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBH40UU+1180L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1180 mm Long
Mi Item #18940351
MFR #2LBH40UU+1180L

Mfr description
2LBH40UU+1180L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,136.15/each

Specifications

Dimensions

  • Length
    1180 mm
  • Rail Size
    40 mm

Details

  • Moment Capacity
    387 to 2640 N-m, 285.4 to 1947.2
  • OAL
    1180 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    53.4 kN, 12004.8 lbf
  • Rail Style
    Ball Spline
  • Slider Type
    LBF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)