Motion
2LT20UU+316L

THK AMERICA INC
2LT20UU+316L

Standard Ball Assembly Slide - Rail Size: 20 mm, 316 mm Long
Mi Item #18940371
MFR #2LT20UU+316L
Price$492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LT20UU+316L

Standard Ball Assembly Slide - Rail Size: 20 mm, 316 mm Long
Mi Item #18940371
MFR #2LT20UU+316L

Mfr description
2LT20UU+316L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.38/each

Specifications

Dimensions

  • Length
    316 mm
  • Rail Size
    20 mm

Details

  • Moment Capacity
    118 to 700 N-m, 87.03 to 516.29
  • OAL
    316 mm
  • Radial Static Load Capacity
    17.8 kN, 4001.6 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)