Motion
2LT25UU+600L

THK AMERICA INC
2LT25UU+600L

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #18940382
MFR #2LT25UU+600L
Price$734.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LT25UU+600L

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #18940382
MFR #2LT25UU+600L

Mfr description
2LT25UU+600L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.78/each

Specifications

Dimensions

  • Length
    600 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    210 to 1140 N-m, 1858.65 to 10089.82 lbf/in
  • OAL
    600 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    25.8 kN, 5800.07 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)