Motion
2LT40UU+620L

THK AMERICA INC
2LT40UU+620L

Standard Ball Assembly Slide - Rail Size: 40 mm, 620 mm Long
Mi Item #18940391
MFR #2LT40UU+620L
Price$1,199.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LT40UU+620L

Standard Ball Assembly Slide - Rail Size: 40 mm, 620 mm Long
Mi Item #18940391
MFR #2LT40UU+620L

Mfr description
2LT40UU+620L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.38/each

Specifications

Dimensions

  • Length
    620 mm
  • Rail Size
    40 mm
  • Weight
    15.737 lbs, 7.138 kg

Details

  • Axial Static Load Capacity
    377 N, 84.75 lbf
  • Moment Capacity
    687 to 3,760 N-m, 6,080.4 to 33,278.8 lbf/in
  • OAL
    620 mm
  • Radial Static Load Capacity
    60.5 kN, 13,600.9 lbf
  • Rail Style
    Round
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)